

€23.98/ pieceexcl. VAT
€29.02incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 326 |
Flange type | Threaded flange |
Pressure rating flange | PN10 |
Material | Malleable cast iron |
Material quality | DIN50930-6 |
Nominal inner diameter | DN40 |
Thread connection | 1.1/2" |
Connection | Internal thread (BSPP) |
Number of bolt holes | 2 |
Colour | Black |