

€15.40/ pieceexcl. VAT
€18.63incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 321 |
Flange type | Threaded flange |
Pressure rating flange | PN1 |
Material | Malleable cast iron |
Material quality | DIN50930-6 |
Surface protection | Galvanized |
Nominal inner diameter | DN25 |
Thread connection | 1" |
Connection | Internal thread (BSPP) |
Number of bolt holes | Unbored |