

€10.67/ pieceexcl. VAT
€12.91incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 321 |
Flange type | Threaded flange |
Pressure rating flange | PN1 |
Material | Malleable cast iron |
Material quality | DIN50930-6 |
Nominal inner diameter | DN20 |
Thread connection | 3/4" |
Connection | Internal thread (BSPP) |
Number of bolt holes | Unbored |
Colour | Black |