GF

GF Tank connection PVC-U 161.050.208 32

  • ERIKS:11298940
Image 1
Save to list

€38.24/ pieceexcl. VAT

€46.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
050
Shape
Tank conection
Material
PVC-U
External tube diameter of connection
32 mm
Connection
Glued sleeve
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C