GF

GF Tank connection PVC-U 161.050.207 25

  • ERIKS:11298941
Image 1
Save to list

€34.56/ pieceexcl. VAT

€41.82incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
050
Shape
Tank conection
Material
PVC-U
External tube diameter of connection
25 mm
Connection
Glued sleeve
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C