GF

GF T-piece Series: 310 PP-H Electro welded sleeve 32mm

  • ERIKS:12346940
Image 1
Save to list

€254.50/ pieceexcl. VAT

€307.95incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
310
Shape
T-piece
Material
PP-H
External tube diameter of connection
32 mm
Connection
Electro welded sleeve
Material connection 2
PP-H
Material connection 3
PP-H