GF

GF T-piece Series: 201 PE-100 SDR 11 Electric weld 32mm

  • ERIKS:11419934
Image 1
Save to list

€8.96/ pieceexcl. VAT

€10.84incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
201
Shape
T-piece
Material
PE-100
External tube diameter of connection
32 mm
Connection
Electric weld
Pressure rating
SDR 11
Material connection 2
PE-100
Material connection 3
PE-100