

€54.51/ pieceexcl. VAT
€65.96incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 130 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | Fig 130 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2.1/2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 2" |
Shape | T-piece |
Temperature range | from -20 to 120 °C |