

€7.12/ pieceexcl. VAT
€8.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 200 Pro-Fit |
Shape | T-piece reducer |
Material | PVC-U |
External tube diameter of connection | 12 mm |
Nominal inner diameter 2 | 1/4" |
Connection | Glued sleeve |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Angle of bow | 90 ° |
Material connection 2 | PVC-U |
Material connection 3 | PVC-U |