

€21.24/ pieceexcl. VAT
€25.70incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 200 |
Shape | T-piece reducer |
Material | ABS |
External tube diameter of connection | 50 mm |
External tube diameter of connection 2 | 25 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Material connection 2 | ABS |
Material connection 3 | ABS |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 80 °C |