




€3.63/ pieceexcl. VAT
€4.39incl. VAT
Sold per: 10Min. order: 10
5 In stock - Estimated delivery date 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 130 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | Fig 130 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/4" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 1/4" |
Shape | T-piece |
Temperature range | from -20 to 120 °C |