

€233.50/ pieceexcl. VAT
€282.54incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 310 |
Shape | T-piece |
Material | PVC-U |
External tube diameter of connection | 63 mm |
Connection | Glued sleeve |
Connection 2 | External thread (NPSM) |
Pressure rating | PN16 |
Angle of bow | 90 ° |
Material connection 2 | PVC-U |
Material connection 3 | PVC-U |