

€1,082.70/ pieceexcl. VAT
€1,310.07incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 208 |
Shape | T-piece |
Material | PVDF |
External tube diameter of connection | 160 mm |
Connection | Plastic welded end |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Material connection 2 | PVDF |
Material connection 3 | PVDF |