GF

GF T-piece 90° Series: 201 PVC-U Internal thread (BSPP) 3/4"

  • ERIKS:10042619
Image 1
Save to list

€9.44/ pieceexcl. VAT

€11.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
201
Shape
T-piece
Material
PVC-U
Nominal inner diameter
3/4"
Connection
Internal thread (BSPP)
Angle of bow
90 °
Material connection 2
PVC-U
Material connection 3
PVC-U