

€16.16/ pieceexcl. VAT
€19.55incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 201 |
Shape | T-piece |
Material | PVC-U |
Nominal inner diameter | 1.1/4" |
Connection | Internal thread (BSPP) |
Angle of bow | 90 ° |
Material connection 2 | PVC-U |
Material connection 3 | PVC-U |