GF

GF T-piece 90° Series: 201 PVC-U Internal thread (BSPP) 1.1/2"

  • ERIKS:10042622
Image 1
Save to list

€23.28/ pieceexcl. VAT

€28.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
201
Shape
T-piece
Material
PVC-U
Nominal inner diameter
1.1/2"
Connection
Internal thread (BSPP)
Angle of bow
90 °
Material connection 2
PVC-U
Material connection 3
PVC-U