

€31.32/ pieceexcl. VAT
€37.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 200 |
Shape | T-piece |
Material | PVDF |
External tube diameter of connection | 25 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN16 |
Angle of bow | 90 ° |
Material connection 2 | PVDF |
Material connection 3 | PVDF |