

€320.40/ pieceexcl. VAT
€387.68incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 250 |
Shape | T-piece |
Material | PVC-U |
External tube diameter of connection | 125 mm |
Connection | Glued sleeve |
Pressure rating | PN6 |
Angle of bow | 45 ° |
Material connection 2 | PVC-U |
Material connection 3 | PVC-U |