




€1.87/ pieceexcl. VAT
€2.26incl. VAT
Sold per: 10Min. order: 10
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 290 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | Fig 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Shape | Plug |