
.jpg&w=1536&q=80)
€22.32/ pieceexcl. VAT
€27.01incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 514 |
Shape | 3-piece coupling |
Material | PVC-U |
External tube diameter of connection | 40 mm |
Nominal inner diameter 2 | 1.1/4" |
Connection | Glued sleeve |
Pressure rating | PN16 |
Seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |