

€18.96/ pieceexcl. VAT
€22.94incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 550 |
Shape | 2-piece coupling |
Material | PVC-U |
Inner diameter, connection | 25 mm |
External tube diameter of connection | 25 mm |
Nominal inner diameter 2 | 1" |
Inner diameter, connection 2 | 20 mm |
Connection | Glue end/glue socket |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Material connection 2 | Brass |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |