

€22.96/ pieceexcl. VAT
€27.78incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 514 |
Shape | 3-piece coupling |
Material | PVC-U |
External tube diameter of connection | 32 mm |
Nominal inner diameter 2 | 1" |
Connection | Glued sleeve |
Connection 2 | Internal thread (NPT) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |