

€82.35/ pieceexcl. VAT
€99.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 545 |
Shape | 3-piece coupling |
Material | ABS |
External tube diameter of connection | 20 mm |
External tube diameter of connection 2 | 21.3 mm |
Connection | Glued sleeve |
Connection 2 | Welded end |
Pressure rating | PN10 |
Material connection 2 | Stainless steel |
Material quality connection 2 | 1.4404 |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |