

€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 510 |
Shape | 3-piece coupling |
Material | ABS |
External tube diameter of connection | 25 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Seal material | EPDM |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |