

€14.49/ pieceexcl. VAT
€17.53incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 510 |
Shape | 3-piece coupling |
Material | ABS |
External tube diameter of connection | 20 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Seal material | EPDM |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |