

€72.72/ pieceexcl. VAT
€87.99incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 550 |
Shape | 3-piece coupling |
Material | ABS |
External tube diameter of connection | 63 mm |
Nominal inner diameter 2 | 2" |
Connection | Glued sleeve |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Material connection 2 | Brass |