

€63.81/ pieceexcl. VAT
€77.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 550 |
Shape | 3-piece coupling |
Material | ABS |
External tube diameter of connection | 50 mm |
Nominal inner diameter 2 | 1.1/2" |
Connection | Glued sleeve |
Connection 2 | External thread (BSPT) |
Pressure rating | PN10 |
Material connection 2 | Brass |