




€2.54/ pieceexcl. VAT
€3.07incl. VAT
Sold per: 10Min. order: 10
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 270 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 270 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/8" |
Shape | Sleeve |
Temperature range | from -20 to 120 °C |