




€17.16/ pieceexcl. VAT
€20.76incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 223 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | Fig 223 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 1" |
Connection termination 4 | Inner thread gas cylindrical (BSPP) |
Connection termination size 4 | 1" |
Shape | T-piece |