GF

GF Short bend 90° black casted iron 1a male/female thread 1/4"

  • ERIKS:23818332
  • Manufacturer:7611205300203
Image 1
Image 2
Image 1
Image 2
Malleable Cast iron fittings of GF are distinguished from other types on the market, because of high mechanical stress and temperature resistance, due to the use of very high quality alloy cast iron (EN-GJMW-400-5 to EN 1562).

Suitable for working pressures up to 25bar at 125 ° C

Maximum test pressure: 1,5 x design pressure

Threads according to EN10226-1; female tread to BSPP thread (cylindrical) and male thread to BSPT (conical).

Fields of application:

Plumbing, HVAC, sprinkler systems, air lines etc.
Save to list

€3.93/ pieceexcl. VAT

€4.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Type
fig. 1a
Shape
Elbow 90°
Material
Cast iron
Surface protection
Black galvanized