




€2.78/ pieceexcl. VAT
€3.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 246 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 246 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1/4" |
Shape | Straight |
Temperature range | from -20 to 120 °C |