

€313.20/ pieceexcl. VAT
€378.97incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 900 |
Shape | Reduction piece |
Material | PVC-U |
External tube diameter of connection | 355 mm |
External tube diameter of connection 2 | 315 mm |
Connection | Glued end |
Connection 2 | Glued sleeve |
Pressure rating | PN6 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |