

€1.98/ pieceexcl. VAT
€2.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Reduction piece |
Material | PVC-U |
Inner diameter, connection | 12 mm |
External tube diameter of connection | 16 mm |
Inner diameter, connection 2 | 8 mm |
External tube diameter of connection 2 | 12 mm |
Connection | Glue end/glue socket |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |