

€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 901 |
Shape | Reduction piece |
Material | PE-100 |
External tube diameter of connection | 25 mm |
External tube diameter of connection 2 | 20 mm |
Connection | Plastic welded end |
Pressure rating | PN16 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |