GF

GF Reducer bush PVC-U pressure 721.900.385 140x110

  • ERIKS:10045911
Image 1
Save to list

€58.00/ pieceexcl. VAT

€70.18incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
900
Shape
Reducing ring
Material
PVC-U
External tube diameter of connection
140 mm
External tube diameter of connection 2
110 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C