

€15.75/ pieceexcl. VAT
€19.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 900 |
Shape | Reducing ring |
Material | PVC-C |
External tube diameter of connection | 75 mm |
External tube diameter of connection 2 | 50 mm |
Connection | Glued end |
Connection 2 | Glued sleeve |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |