

€4.95/ pieceexcl. VAT
€5.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 900 |
Shape | Reducing ring |
Material | ABS |
External tube diameter of connection | 40 mm |
External tube diameter of connection 2 | 20 mm |
Connection | Glued end |
Connection 2 | Glued sleeve |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |