

€2.64/ pieceexcl. VAT
€3.19incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | Hose tail |
Material | PVC-U |
External tube diameter of connection | 20 mm |
Connection | Glued end |
Connection 2 | Hose tail |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |