

€6.20/ pieceexcl. VAT
€7.50incl. VAT
Sold per: 10Min. order: 10
60 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | Hose tail |
Material | PVC-U |
Nominal inner diameter | 3/4" |
External tube diameter of connection 2 | 25 mm |
Connection | External thread (BSPT) |
Connection 2 | Hose tail |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |