

€3.63/ pieceexcl. VAT
€4.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 840 |
Shape | Nipple |
Material | PVC-U |
External tube diameter of connection | 10 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |