

€5.49/ pieceexcl. VAT
€6.64incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Nipple |
Material | ABS |
Inner diameter, connection | 20 mm |
External tube diameter of connection | 25 mm |
Nominal inner diameter 2 | 3/4" |
Connection | Glued end |
Connection 2 | External thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |