

€153.45/ meterexcl. VAT
€185.67incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 017 |
Material | PVC-C |
Outer pipe diameter | 110 mm |
Wall thickness | 8.2 mm |
Pressure rating | PN16 |
Pressure rating product | PN10/16 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 95 °C |
Pipe colour | Grey |
On roll | No |