

€555.30/ meterexcl. VAT
€671.91incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 017 |
Material | PVC-C |
Outer pipe diameter | 225 mm |
Wall thickness | 10.8 mm |
Pressure rating | PN10 |
Pressure rating product | PN10/16 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 95 °C |
Pipe colour | Grey |
On roll | No |
Wall roughness | 0.02 mm |
Expansion coefficient | 0.07 mm/(m.K) |