

€19.44/ meterexcl. VAT
€23.52incl. VAT
Sold per: 5Min. order: 5
140 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 017 |
Material | ABS |
Outer pipe diameter | 40 mm |
Wall thickness | 2.4 mm |
Pressure rating | PN10 |
Pressure rating product | PN10/16 |
Length | 5 m |
Diffusion-tight | No |