

€2.14/ pieceexcl. VAT
€2.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | Hose tail |
Material | PVC-U |
Inner diameter, connection | 6 mm |
External tube diameter of connection | 10 mm |
Inner diameter, connection 2 | 12 mm |
Connection | Glued end |
Connection 2 | Hose tail |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |