

€27.54/ pieceexcl. VAT
€33.32incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 490 |
Execution | Inlay part |
Material | PVC-U |
Connection | Internal thread (BSPP) |
DN full bore | 1" (25) |
Reinforcing ring | Yes |