GF

GF Gland Series: 890 PVC-U PN16 Internal thread (BSPP) 90mm

  • ERIKS:10046719
Image 1
Save to list

€39.36/ pieceexcl. VAT

€47.63incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
890
Shape
Gland nut
Material
PVC-U
External tube diameter of connection
90 mm
Connection
Internal thread (BSPP)
Pressure rating
PN16