GF

GF Gland Series: 890 PVC-U PN16 Internal thread (BSPP) 40mm

  • ERIKS:10046715
Image 1
Save to list

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
890
Shape
Gland nut
Material
PVC-U
External tube diameter of connection
40 mm
Connection
Internal thread (BSPP)
Pressure rating
PN16