

€3.46/ pieceexcl. VAT
€4.19incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 890 |
Shape | Gland nut |
Material | PVC-U |
External tube diameter of connection | 16 mm |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |