GF

GF Gland Series: 890 PVC-U PN16 Internal thread (BSPP) 12mm

  • ERIKS:10046710
Image 1
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
890
Shape
Gland nut
Material
PVC-U
External tube diameter of connection
12 mm
Connection
Internal thread (BSPP)
Pressure rating
PN16